FACOM NK.500E 3/4IN SQ DRIVE METRIC 6PT IMPACT SOCKET 20 PIECE SET
Made up of 3/4" impact sockets 19 to 42 mm
See technical informationReferences
Facom:NK.500E
Rubix:1240035
EAN:3148515097003

Product details : FACOM NK.500E 3/4IN SQ DRIVE METRIC 6PT IMPACT SOCKET 20 PIECE SET
Made up of 3/4" impact sockets 19 to 42 mm
- For safety, use the impact sockets with the supplied collets and pins.
Including:
- Sockets: NK.19A - NK.21A - NK.22A - NK.23A - NK.24A - NK.26A - NK.27A - NK.28A - NK.29A - NK.30A - NK.32A - NK.34A - NK.36A - NK.38A - NK.41A - NK.42A.
- Collets BA.38A.
- Pins: GA.37A.
Accessories: NK.210A and NK.240A.
- Metal case BT.111, size (L x D x H) : 396 x 224 x 82 mm.
-Tray PL.79A.
Weight: 12.40 kg.
- For safety, use the impact sockets with the supplied collets and pins.
Including:
- Sockets: NK.19A - NK.21A - NK.22A - NK.23A - NK.24A - NK.26A - NK.27A - NK.28A - NK.29A - NK.30A - NK.32A - NK.34A - NK.36A - NK.38A - NK.41A - NK.42A.
- Collets BA.38A.
- Pins: GA.37A.
Accessories: NK.210A and NK.240A.
- Metal case BT.111, size (L x D x H) : 396 x 224 x 82 mm.
-Tray PL.79A.
Weight: 12.40 kg.
Technical specifications
Attributes
| Logistic Weight | 11010 g |
|---|---|
| Packaged dimensions (D x W x H) | 420x240x100 mm |
| Package weight | 11432 g |
| Number of elements | 18 |
| Square drive adapter | 3/4 '' |
| Model | nk.500e |
Show UNSPSC/ECL@SS
£ 751.52 excl. VAT
/ Each
£ 901.82 incl. VAT
- Delivery usually within ( 14 ) days
