S910 - PROMO BAHCO S910 SOCKET SET 1/4IN & 1/2IN 91PCE


1/4'' and 1/2'' socket set = combination wrench

References
bahco:S910 - PROMO
rubix:388A4745
manufacturer :S910 - PROMO
brand logo
brand logo
Technical specifications
Number of elements80
See all Specifications

Product details : S910 - PROMO BAHCO S910 SOCKET SET 1/4IN & 1/2IN 91PCE


1/4” and 1/2” sockets, and combination spanners set. High performance alloy steel. Matt finish. ISO 1174. DIN 3120. Case: High Density Polythene (HDPE). Contents, 92 pcs<br/>12 pcs 1/4" hex sockets:  4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm<br/>10 pcs 1/4" hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm<br/>13 pcs 1/2" hex sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30, 32 mm<br/>2 pcs 1/4" extension bars 50 mm/2" and 100 mm/4"<br/>1 pc 1/4" sliding T-bar<br/>1 pc 1/4" universal joint<br/>1 pc 1/4" bit holder<br/>1 pc 1/4" bit adapter<br/>1 pc 1/4" spinner with 2-component handle<br/>1 pc 1/4" magnetic adapter<br/>5 pcs 1/4" bits Phillips: PH 0, 1, 2, 3, 4<br/>3 pcs 1/4" bits slotted: 4, 5.5, 7 mm<br/>3 pcs 1/4" bits Pozidriv: PZ 1, 2, 3<br/>6 pcs 1/4" bits Hex: 3, 4, 5, 6, 8, 10 mm<br/>8 pcs 1/4" bits TORX®: T 8, 10, 15, 20, 25, 27, 30, 40<br/>3 pcs 5/16" bits TORX®: T 45, 50, 55<br/>2 pcs 1/2" extension bars 5" & 10"<br/>1 pc 1/2" universal joint<br/>1 pc 1/2" spark plug socket hex 21 mm (13/16")<br/>1 pc 1/2" x  5/16" bit holder<br/>1 pc 1/2" T-adapter<br/>3 pcs L-keys hex: 1.5, 2, 2.5 mm<br/>1 pc 1/4" ratchet, 60 teeth/6° action angle, quick release<br/>1 pc 1/2" ratchet, 60 teeth/6° action angle, quick release<br/>4 pcs flex head wrenches: 8-9, 10-11, 12-13, 14-15 mm<br/>6 pcs combination spanners: 8, 10, 12, 13, 14, 17 mm on a practical removable tool-rack<br/>1 pc removable three section plastic box with lid<br/>

Technical specifications


Attributes
Number of elements80
Finishingmat
Show UNSPSC/ECL@SS
£ 147.74 excl. VAT
/ Each
£ 177.29 incl. VAT
  • Usually arrives within 14 working days