Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 11/16AF1/2DRIMPSKT GEDORE-K19-11/16AF
GEDORE 11/16AF1/2DRIMPSKT GEDORE-K19-11/16AF
Impact wrench 1/2 socket wrench "6-side K 19
References
gedore:
K 19 11/16AF
rubix:
114A4756
manufacturer :
6163700
ean:
4010886616376
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 11/16AF1/2DRIMPSKT GEDORE-K19-11/16AF
Impact socket 1/2" hex 11/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
121
g
Square drive adapter
1/2
''
Length
38
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.03
excl. VAT
/
Each
£
9.64
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A6700DZ-11/32 SOCKET 1/4 AEROSPACE
ROEBUCK SOCKET 1/2 HEX 17MM 865336
GEDORE 36MM 3/4DR LIMPSOCKT K 32 L 36
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 7MM
FACOM S.19 S BI-HEX SOCKET 1/2 INCH DRIVE 19MM
GEDORE 36MM 1DRINHEXIMPSOCK IN K 21 36
INGERSOLL RAND IR S64M27L-PS1 27MM 1/2DR IMPACT POWER SOCKET
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 12MM
FACOM SOCKET NK.35LA
BAHCO A7400DZ-11/16 SOCKET 3/8 AEROSPACE
BAHCO 8900DZ-2 SOCKET 3/4
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 30MM
GEDORE 1.11/16AF3/4DRIMPSKT K 32 1.11/16AF
ROEBUCK 880264 1/2IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
FACOM S.27 S BI-HEX SOCKET 1/2 INCH DRIVE 27MM