Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T27 880304
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T27 880304
1/2" TORX profile bit socket
References
roebuck:
880304
rubix:
209A7267
ean:
3660338337253
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T27 880304
Standard: ISO 1174-1
Matt finish.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Diameter
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX MAGNETIC BIT HOLDER 50MM 1/4 LONG
FACOM JT.5 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 5MM
ROEBUCK HEX MAGNETIC BIT HOLDER 75MM LONG
"WERA 050205 870/4 ADAPTOR 1/4""HEX/1/4""SQ/50MM"
ROEBUCK 880316 1/2DRX12MM LONG SERIES HEX BIT SOCKET
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 4MM 880128
FACOM 1/2IN IMPACT BIT HOLDER ADAPTOR
BAHCO 6972H BIT HOLDER 1/4 IMPACT 1/4 HEX
FACOM JX.15 JX SOCKET TORX BIT 3/8 INCH DRIVE T15
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 9MM 880287
FACOM KT14A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 14MM
FACOM 3/8 BIT HOLDER EF.J
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T30 880305
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T40 880306
ROEBUCK 880312 1/2IN DRIVE HEX BIT SOCKET 6MM-LONG SERIES