ST - 1/2" screwdriver sockets for 6-points metric-size hollow screws
Square drive adapter | 1/2 '' |
---|---|
Length | 70 mm |
Logistic Weight | 125 g |
---|---|
Packaged dimensions (D x W x H) | 55x40x25 mm |
Package weight | 123 g |
Square drive adapter | 1/2 '' |
Length | 70 mm |
Diameter | 23 mm |
Usually arrives within 14 working days