FACOM R.217 R EXTENSION BAR 1/4 INCH DRIVE 250MM
1/4" drive extension - standard
See technical informationReferences
Facom:R.217
Rubix:040078
EAN:3148510526850



Product details : FACOM R.217 R EXTENSION BAR 1/4 INCH DRIVE 250MM
1/4" drive extension - standard
-Presentation: chromed brilante.
-Presentation: chromed brilante.
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Packaged dimensions (D x W x H) | 249x10x10 mm |
| Package weight | 105 g |
| Square drive adapter | 1/4 '' |
| Length | 250 mm |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 26.34 excl. VAT
/ Each
£ 31.61 incl. VAT
- Delivery usually within ( 14 ) days
