STAHLWILLE 11011006 405QR 1/4 QUICK RELEASE EXTENSION 4 INCH LONG
405QR QuickRelease extensions
See technical informationSee documentsReferences
Stahlwille:11011006
Rubix:2018427
EAN:4018754196128



Documents
Product details : STAHLWILLE 11011006 405QR 1/4 QUICK RELEASE EXTENSION 4 INCH LONG
405QR Extension, QuickRelease, 102mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x102 mm |
|---|---|
| Logistic Weight | 49 g |
| Square drive adapter | 1/4 '' |
| Length | 102 mm |
| Diameter | 11.6 mm |
Show UNSPSC/ECL@SS
£ 10.70 excl. VAT
/ Each
£ 12.84 incl. VAT
- Usually arrives within 14 working days
