FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S


1/4" angular extension

References
facom:R.209S
rubix:1240438
ean:3148510525952
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length55 mm
See all Specifications

Product details : FACOM R.209S R WOBBLE EXTENSION BAR 1/4 INCH DRIVE 209S


1/4" angular extension
- Square drive profile gives 6° working angle.
-Replaces in this case advantageously the gimbal because more compact and faster.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight24 g
Packaged dimensions (D x W x H)55x10x10 mm
Package weight24 g
Square drive adapter1/4 ''
Length55 mm
Diameter12 mm
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
  • Usually arrives within 14 working days