Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
Extension for impact sockets
References
roebuck:
6494437
rubix:
245020
Technical specifications
Square drive adapter
3/4
''
Length
75
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 3/4 INCH DRIVE EXTENSION 75MM 3 E1203
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.60
excl. VAT
/
Each
£
48.72
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
BAHCO 8160-3 EXTENSION 1/2 75MM 3IN
FACOM S.215 S EXTENSION BAR 1/2 INCH DRIVE 250MM
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
"WERA 003592 8796LB EXT LONG FLEXIBLE LOCK 3/8"" DRIVE/200MM ZYKLOP"
BRITOOL EXPERT 1/2 INCH IMPACT EXT 125MM E113617
FACOM EXTENSION NK.215A
FACOM R.209 R EXTENSION BAR 1/4 INCH DRIVE 55MM
GEDORE EXTENSION KB1990-10
STAHLWILLE 33160001 HEX BIT ADAPTER 1/2 - 1/4 INCH
FACOM EXTENTION M.215A
ROEBUCK 1 INCH DRIVE EXTENSION 200MM 8 E1608
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
STAHLWILLE 11010002 405 EXTENSION BAR 1/4 INCH DRIVE 6 LONG 150MM
FACOM EXTENSION S.210AVSE
ROEBUCK 880155 3/8IN DRIVE EXTENSION 125MM