Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
1//4" Extension
References
roebuck:
4971577
rubix:
042850
Technical specifications
Square drive adapter
1/4
''
Length
101
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION BAR 1/4 DRIVE X 100MM
Manufactured from Chrome Vanadium steel.
Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.64
excl. VAT
/
Each
£
4.37
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GEDORE 1/4 EXTENSION55MM 2090-2
STAHLWILLE 12010002 427 EXTENSION 3/8 INCH DRIVE 6 LONG
GEDORE 3090 5IN EXTENSION
STAHLWILLE 12010005 427 EXTENSION 3/8 INCH DRIVE 15 LONG
FACOM R.209 R EXTENSION BAR 1/4 INCH DRIVE 55MM
FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
STAHLWILLE 427W EXTENSION WITH WOBBLE DRIVE 3/8 INCH 6
FACOM 3/4 EXTENSION BAR K.215B
FACOM EXTENSION NS.215A
FACOM BAR FOX BOX WREN 160A.2
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
FACOM EXTENSION NM.215A
"FACOM AXS.L 1/2"" WRENCH"
"WERA 003592 8796LB EXT LONG FLEXIBLE LOCK 3/8"" DRIVE/200MM ZYKLOP"
STAHLWILLE 13010003 509 EXTENSION 1/2 INCH DRIVE 10 LONG