Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
MHD06M10EL 3/8 DRIVE 10MM EXTRA LONG
MHD06M10EL 3/8 DRIVE 10MM EXTRA LONG
Male Hexagon Driver
References
impact socket supplies:
MHD06M10EL
rubix:
239A1796
Technical specifications
Imprint
Hex / Allen
Imprint size
10 mm
See all Specifications
Product details
Technical specifications
Product details : MHD06M10EL 3/8 DRIVE 10MM EXTRA LONG
For the insertion (low torque) /removal of free-running fasteners.
The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
10 mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.53
excl. VAT
/
Each
£
27.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 060202 867/4Z BIT TX40/152 EXTRA TOUGH
WERA 059492 800/4Z BIT SLOTTED 1.2/6.5/70 EXTRA TOUGH
ISS MHD06M07EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 7MM
WERA 057644 840/4IMP DC BIT HEX-PLUS SW4/50 IMPAKTOR PK5
WERA 057624 867/1IMP DC BIT TX20/25 IMPAKTOR PK10
WERA 071030 3867/1TS BIT TX8/25 STAINLESS TORSION
FACOM PHILLIPS BIT EP.101T
WERA 160895 853/4 BIT PH2/70 HARPOON ACR EXTRA TOUGH
FACOM POZIDRIV BIT ED.102T
ROEBUCK NUT SETTERS MAGNETIC 10 X 50MM
WERA 059795 851/4Z BIT PH3/89 EXTRA TOUGH
WERA 066682 871/4 BIT TORQ SET 10/89 EXTRA TOUGH
"MHD04M05 1/4"" SQUARE DRIVE X 5MM"
WERA 259135 867/4ZBO IPR BIT TORX PLUS SECURITY 20/89 EXTRA TOUGH
WERA 060057 867/4ZBO SECURITY BIT TX27/89 EXTRA TOUGH