References
Wera:05066662001
Rubix:2518072
EAN:4013288033246

Product details : WERA 066662 871/4 BIT TORQ SET 3/50 EXTRA TOUGH
High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3
Strengths
•For TORQ-SET screws
Mplus for more breaking torque and longer service life
1/4” hexagon drive (Wera connecting series 4)
Mplus for more breaking torque and longer service life
1/4” hexagon drive (Wera connecting series 4)
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | 3 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
- Delivery usually within ( 5 ) days