WERA 056402 851/1BDC BIT PH2/25 DIAMOND BITORSION

Bit

See technical information

References

Wera:05056402001
Rubix:2517858
EAN:4013288033987
brand logo

Technical specifications

Imprintphillips
Imprint size2
See all Specifications

Product details : WERA 056402 851/1BDC BIT PH2/25 DIAMOND BITORSION


Premium screwdriver bit. Patented BiTorsion zone which slightly reduces the hardness of the shaft allowing it to absorb the peak loads that cause bit breakage and damage to the screw head giving extended life to the bit. Diamond coated for anti cam-out.

Technical specifications


Attributes
Imprintphillips
Imprint size2
Length25 mm
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
  • Delivery usually within ( 5 ) days