Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 1/4 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 1/4 INCH A/F
1/4" hex socket - af
References
roebuck:
6873070
rubix:
2525553
Technical specifications
Square drive adapter
1/4
''
Diameter
6.35
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 1/4 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
6.35
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/2 DRIVE 7/16 INCH A/F
STAHLWILLE 01010013 1/4 INCH DRIVE X 13MM SOCKET HEXAGON
STAHLWILLE 02110016 3/8 INCH DRIVE X 16MM HEX SOCKET
ROEBUCK 880242 1/4IN DRIVE HEX /6 POINT 7/16IN A/F SOCKETS
ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
STAHLWILLE 03010011 1/2 INCH DRIVE X 11MM SOCKET BI-HEX
BAHCO 8900DM-55 SOCKET 3/4
BAHCO A6700DM-8 SOCKET 1/4IN AEROSPACE
GEDORE 8MM 1/4DRDHEX SOCKET D 20 8
"FACOM R.9/16EL 1/4""DR. X 9/16"" LONG REACH 12-POINT SOCKET"
BAHCO A7400DZ-13/16 SOCKET 3/8 AEROSPACE
ROEBUCK 06M07L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 7MM
FACOM SOCKET NK.26LA
BAHCO A7402DM-18 SOCKET 3/8IN AEROSPACE
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET