Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
Socket Unbranded
References
unbranded:
08M24M
rubix:
1372838
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.54
excl. VAT
/
Each
£
22.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A7402DZ-3/8 SOCKET 3/8 AEROSPACE
"WERA 003512 8790HMA SOCKET 1/4"" DRIVE 13.0/23 ZYKLOP"
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 3/4IN AF 19 MM
FACOM J.9H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 9MM
GEDORE 13MMIMPACTSOCKET1/4D K 20 13
"KNIPEX 98379/16"" HEXAGON SOCKET WRENCHES 3/8 47MM"
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 3/8 INCH DRIVE 14MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 12MM DEEP SOCKET 880220
BAHCO A7400DM-18 SOCKET 3/8IN AEROSPACE
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 15MM
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 9/16 A/F
GEDORE INK32-17 IMPACT SOCKET
GEDORE D 32 41 41MM 3/4 SOCKET
KNIPEX 983713 HEXAGON SOCKET WRENCHES 3/8 45MM
GEDORE K37 70MM HEX IMPACT SOCKET