Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 5/16 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 5/16 INCH A/F
1/4" hex socket - af
References
roebuck:
6873072
rubix:
2525555
Technical specifications
Square drive adapter
1/4
''
Diameter
7.938
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 5/16 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
7.938
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.98
excl. VAT
/
Each
£
4.78
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 32 34 34MM HEX SOCKET 3/4 SQUARE DRIVE 6279410
ROEBUCK 880234 1/4IN DRIVE HEX /6 POINT 5/32IN A/F SOCKETS
FACOM SOCKET NSB.22
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 22MM
FACOM R.14LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 14MM
FACOM R3/8E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 3/8 A/F
FACOM S.1'1/8H 1.1/8AF 1/2 DRIVE SOCKET S.1.1/8H
FACOM SOCKET NS.29LA
ROEBUCK 3/4DRV IMP SOCKET 35MM 1.3/8AF 12M35
FACOM RB.3/8 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 3/8 A/F
GEDORE 19 L 15 SOCKET 1/2 LONG HEXAGON MM
BAHCO A6800DM-6 SOCKET 1/4IN AEROSPACE
GEDORE 23MMIMPACTSOCKET3/8D K 30 23
GEDORE 18MMIMPACTSOCKET3/8D K 30 18
FACOM NSD.36B 1/2 INCH DRIVE 36MM 12 P IMPACT SOCKET