Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880234 1/4IN DRIVE HEX /6 POINT 5/32IN A/F SOCKETS
ROEBUCK 880234 1/4IN DRIVE HEX /6 POINT 5/32IN A/F SOCKETS
1/4’’ HEX SOCKET - AF
References
roebuck:
880234
rubix:
226A8977
ean:
3660338336607
Technical specifications
Square drive adapter
1/4
''
Diameter
3.969
mm
Length
25
mm
Product details
Technical specifications
Product details : ROEBUCK 880234 1/4IN DRIVE HEX /6 POINT 5/32IN A/F SOCKETS
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
1/4 sockets, matte finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
3.969
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.85
excl. VAT
/
Each
£
1.02
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 33MM
FACOM LONG SOCKET JTX.14
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 15MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
STAHLWILLE 03020015 1/2 INCH DRIVE X 15MM DEEP SOCKET BI-HEX
GEDORE 1.7/8AF 3/4 DR SKT D 32
ROEBUCK 880169 1/2IN DRIVE SOCKET BI-HEX11MM
FACOM SOCKET NS.3/4A
"FACOM S.17HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
FACOM K.35B K-B SOCKET BI-HEX 3/4 INCH DRIVE 35MM
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 14MM
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 5MM
GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
FACOM SOCKET NS.21LA
"FACOM NSD.14B 1/2"" DRIVE 14MM 12 POINT IMPACT SOCKET"