Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 22MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 22MM
Socket Expert
References
expert:
E113589
rubix:
2014458
ean:
3258951135891
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 22MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 13MM SOCKET D 20 13
STAHLWILLE 01021010 1/4DR SPLINE DRIVE SOCKET SP10 40AL SP10=5/16
FACOM SOCKET M.58HA
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 25/32 A/F
FACOM S.21 S BI-HEX SOCKET 1/2 INCH DRIVE 21MM
FACOM K.19HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 19MM
BAHCO 6700SM-8 SOCKET 1/4
ROEBUCK 880273 1/2IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
"WERA 003513 8790HMA SOCKET 1/4"" DRIVE 14.0/23 ZYKLOP"
FACOM K.1'9/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.9/16 A/F
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 9MM
BAHCO A6800DM-11 SOCKET 1/4IN AEROSPACE
GEDORE 7/16W SOCKET D 19
BAHCO A7402DM-16 SOCKET 3/8IN AEROSPACE
STAHLWILLE 03410036 1/2 INCH DRIVE X 5/8 SOCKET BI-HEX