Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE 7/16 INCH A/F
ROEBUCK HEX SOCKET 1/4 DRIVE 7/16 INCH A/F
1/4" hex socket - af
References
roebuck:
6873075
rubix:
2525558
Technical specifications
Square drive adapter
1/4
''
Diameter
11.113
mm
Length
24.8
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE 7/16 INCH A/F
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
11.113
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.5/8LA S DEEP BI-HEX SOCKET 5/8 INCH A/F
STAHLWILLE 25020030 30-3/4 DEEP HEX SOCKET
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 14MM
"STAHLWILLE 25010018 3/4"" X 18MM HEX IMPACT SOCKET"
FACOM SOCKET B.S16A2
FACOM SOCKET NS.3/8A
FACOM R.12LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 12MM
STAHLWILLE 02110010 3/8 INCH DRIVE X 10MM HEX SOCKET
FACOM SOCKET NK.19LA
FACOM SOCKET M.95HA
ROEBUCK 880239 1/4IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
STAHLWILLE 02110022 3/8 INCH DRIVE X 22MM HEX SOCKET
STAHLWILLE 03410032 1/2 INCH DRIVE X 1/2 SOCKET BI-HEX
GEDORE SOCKET 15MM D 19 15
GEDORE 7MM 1/4DRDHEX SOCKET D 20 7