M.HA - Sockets 1" hex metric
Square drive adapter | 1 '' |
---|---|
Diameter | 71.3 mm |
Length | 110 mm |
Logistic Weight | 4199 g |
---|---|
Packaged dimensions (D x W x H) | 126x126x107 mm |
Package weight | 4199 g |
Square drive adapter | 1 '' |
Diameter | 71.3 mm |
Length | 110 mm |
Usually arrives within 14 working days