Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880238 1/4IN DRIVE HEX /6 POINT 9/32IN A/F SOCKETS
ROEBUCK 880238 1/4IN DRIVE HEX /6 POINT 9/32IN A/F SOCKETS
1/4’’ HEX SOCKET - AF
References
roebuck:
880238
rubix:
226A8986
ean:
3660338336645
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880238 1/4IN DRIVE HEX /6 POINT 9/32IN A/F SOCKETS
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
1/4 sockets, matte finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Diameter (inch)
9/32
''
Finishing
Mat
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.59
excl. VAT
/
Each
£
0.71
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
9/16WW X 1/2 DRIVE IMAPCT SOCKET (REF.08W09)
FACOM SOCKET NK.27LA
STAHLWILLE 03020032 1/2 INCH DRIVE X 32MM DEEP SOCKET BI-HEX
GEDORE K32 38 IMPACT SOCKET 38MM 3/4
BAHCO 8900DZ-1.1/2 SOCKET 3/4
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
BAHCO 6700SM-9 SOCKET 1/4
ROEBUCK 880150 3/8IN DRIVE SOCKET BI-HEX22MM
BAHCO K9801M-55 3/4 DRIVE IMPACT SOCKET 55MM
FACOM S.1'1/8H 1.1/8AF 1/2 DRIVE SOCKET S.1.1/8H
ROEBUCK SOCKET 3/8 DRIVE HEX 15/16 INCH A/F
FACOM SOCKET NS.10LA
FACOM SOCKET NS.23LA
FACOM SOCKET NM.54A
BAHCO 7800SM-22 SOCKET 1/2