ROEBUCK 880243 1/4IN DRIVE HEX /6 POINT 1/2IN IN A/F SOCKETS
1/4’’ HEX SOCKET - AF
See technical informationReferences
Roebuck:880243
Rubix:226A8981
EAN:3660338336690

Product details : ROEBUCK 880243 1/4IN DRIVE HEX /6 POINT 1/2IN IN A/F SOCKETS
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
1/4 sockets, matte finish, hexagonal.
1/4 sockets, matte finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 50 mm |
| Diameter (inch) | 1/2 '' |
Show UNSPSC/ECL@SS
£ 0.79 excl. VAT
/ Each
£ 0.95 incl. VAT
- Usually arrives within 14 working days
