Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880122 1/4IN DRIVE HEX SOCKET DEEP 10MM
ROEBUCK 880122 1/4IN DRIVE HEX SOCKET DEEP 10MM
1/4’’ HEX DEEP SOCKET
References
roebuck:
880122
rubix:
226A8907
ean:
3660338335679
Technical specifications
Square drive adapter
1/4
''
Diameter
10
mm
Length
49
mm
Product details
Technical specifications
Product details : ROEBUCK 880122 1/4IN DRIVE HEX SOCKET DEEP 10MM
Standard : DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4 deep sockets, matte finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
10
mm
Length
49
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NK.29A
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 27MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6 POINT 1/2 INCH SQUARE DRIVE 10MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 14MM
BAHCO 7805DM-15 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 26MM
ROEBUCK 880172 1/2IN DRIVE SOCKET BI-HEX14MM
FACOM NSD.20B 1/2 INCH DRIVE 20 MM 12 P IMPACT SOCKET
BAHCO 9500SM-50 SOCKET HEXAGON 1IN
STAHLWILLE 02010018 3/8 INCH DRIVE X 18MM SOCKET BI-HEX
STAHLWILLE 01020004 40L HEX SOCKET EXTRA DEEP 4.0MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 28MM
FACOM S.22H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 22MM
"WERA 003608 8790HMC SOCKET 1/2"" DRIVE 17.0/37 ZYKLOP"
STAHLWILLE 56IMP19 19-3/4 DEEP HEX SOCKET