References
Bahco:SB7409TORX-R-T27
Rubix:401A5589
Manufacturer :SB7409TORX-R-T27
EAN:7314150241538




Technical specifications
| Square drive adapter | 3/8' vierkantaansluiting '' |
|---|---|
| Diameter | 17 mm |
| Length | 47 mm |
Product details : BAHCO SB7409TORX-R-T27 SOCKET DRIVER 3/8 TAMPER-RES.
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 3/8' vierkantaansluiting '' |
|---|---|
| Diameter | 17 mm |
| Length | 47 mm |
| Square | 19 mm |
| Diameter (inch) | 0.75 '' |
| Finishing | polished |
| Weight | 54 g |
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
- Delivery usually within ( 14 ) days