References
Facom:NSS.J12PB
Rubix:263A3602
EAN:3662424108297

Product details : FACOM NSS.J12PB STUBBY SOCKET 12PC SET
Strengths
•New Stubby Socket design gives greater accessibility in tight or hard to reach applications due to 25% shorter length
Chrome Molybdenum steel tempered with heat treatment
Cross hole design prevents unintentional separation of adapter and socket
Coated with manganese phosphate for higher protection and corrosion resistance
One-piece body design increases longevity
Integrated bumpers help protect the tool from damage
Soft ergonomic handle with integrated rubber covering the aluminium
Resistant to hydrocarbons and solvents, allows a better grip
Delivers 860 Nm of reverse torque
Dimensions designed to access small spaces
Chrome Molybdenum steel tempered with heat treatment
Cross hole design prevents unintentional separation of adapter and socket
Coated with manganese phosphate for higher protection and corrosion resistance
One-piece body design increases longevity
Integrated bumpers help protect the tool from damage
Soft ergonomic handle with integrated rubber covering the aluminium
Resistant to hydrocarbons and solvents, allows a better grip
Delivers 860 Nm of reverse torque
Dimensions designed to access small spaces
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | nss.j |
| Material | steel;chrome |
Show UNSPSC/ECL@SS
£ 119.06 excl. VAT
/ Each
£ 142.87 incl. VAT
- Delivery usually within ( 14 ) days
