FACOM SET OF 1/2 IMPACT SO NS.J9


NS.A - 1/2" 6-points metric-size impact sockets set on rail

References
facom:NS.J9
rubix:1240243
ean:3148517332805
brand logo
brand logo
Technical specifications
Number of elements9
Square drive adapter1/2 ''
See all Specifications

Product details : FACOM SET OF 1/2 IMPACT SO NS.J9


NS.A - 1/2" 6-points metric-size impact sockets set on rail
-including the most used dimensions in cars: NS.13A - NS.14A - NS.16A - NS.17A - NS.18 - NS.19A - NS.21A - NS.22A - NS.24A.
-indispensable complement to any 1/2" impact wrench.
-Delivered on rack (CKS. 95).
Weight: 1.20 kg

Technical specifications


Attributes
Logistic Weight1256 g
Packaged dimensions (D x W x H)395x90x70 mm
Package weight1256 g
Number of elements9
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 125.76 excl. VAT
/ Each
£ 150.91 incl. VAT
  • Usually arrives within 14 working days