ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC & A/F 38 PIECE SET


38 piece 1/2" bi-hex metric and af ratchet & socket set

References
roebuck:6868836
rubix:2525772
brand logo
brand logo
Technical specifications
Number of elements38
Square drive adapter1/2 ''

Product details : ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC & A/F 38 PIECE SET


Contents:Chrome-vanadium steel.


Semi-satin finish, semi-polished.


17 1/2" bi-hex metric sockets:10-11-12-13-14-15-16-17-19-21-22-23-24-27-28-30-32

14 1/2" bi-hex AF sockets:3/8-7/16-1/2-9/16-5/8-11/16-3/4-13/16-7/8-15/16-1-1-1/16- 1-1/8-1-1/4

Accessories:1/2" quick release ratchet handle 40 teeth

75mm extension

125mm extension

250mm extension

375mm hinged handle1/2" universal joint

412mm speed brace

Technical specifications


Attributes
Number of elements38
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 80.35 excl. VAT
/ Each
£ 96.42 incl. VAT
  • In stock: Next day delivery