Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM 1/2 STD 12PT SOCKET SET 22 PIECE
FACOM 1/2 STD 12PT SOCKET SET 22 PIECE
1/4” Ratchet compact flexible head 180 ° | R. 180
References
facom:
SL.DBOX412
rubix:
2527691
ean:
3148519048018
Technical specifications
Number of elements
22
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : FACOM 1/2 STD 12PT SOCKET SET 22 PIECE
1/2” sockets box 12-point metric-size | S.422AP
Contains:.
-1 x “Palm of the Hand” ratchet - S.161
- 14 x 1/2” sockets 12-point metric size - S.8-N - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 mm.
-1 x 1/2” universal joint - S.240A
-2 x 1/2” extension- L 130 mm - L 250 mm.
-Plastic box BP.112.
- Plateau - PL.422.
6 point-12 point [mm]:
t
[kg]: 2.900
Strengths
Detection box: safe, durable and convenient: allows instant inventory, easy tracking, storage, protection and transport.
Technical specifications
Attributes
Number of elements
22
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.51
excl. VAT
/
Each
£
347.41
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO S380 3/8INSOCKET SET 38 PCS
BAHCO S1612L SOCKET SET 1/2 DEEP 12PCS
"FACOM J.161-3P6 3/8"" DEEP SOCKET SET 6PT 20PC"
FACOM JTM.J8MGRPPB 8 PIECE 3/8 METRIC HEXAGON OGV GRIP BIT SOCKETS SET
BAHCO SL24 SOCKET SET 1/4IN 24 PIECES
GEDORE D 30 TX20 U-20 SOCKET 3/8 + 1/4 50 PIECE SET
GEDORE 1500 CT1-IN 19 LKM SCREWDRIVER BIT SKT 2308932
GEDORE RED 100 PIECE 1/4&1/2 SQUARE DRIVE SOCKET SET ENGINEERS TOOLKIT
FACOM SOCKET RACK RL.40E
FACOM R1PICOPB 1/4IN SOCKET SET 23 PIECES PICO FLEXIBLE HEAD RATCHET
FACOM S.360DBOX112 1/2 DBOX SOCKET SET 21 PCS
FACOM J.161-3P12U 3/8' SOCKET SET 12PT IN J.161B 19PC
FACOM RL.NANO1 1/4IN SOCKET SET 38 PIECES NANO PEAR-HEAD RATCHET
ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC 17 PIECE SET
FACOM S.360DBOX4PB 1/2IN SOCKET SET 22 PIECES DBOX TWIST HANDLE RATCHE