Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
GEDORE TORX SCREWDRIVER BIT SOCKETS MPITX30PM 7 PIECE SET
GEDORE TORX SCREWDRIVER BIT SOCKETS MPITX30PM 7 PIECE SET
Nut spinner set 7-piece ITX 30 PM
References
gedore:
ITX 30 PM
rubix:
4534990
manufacturer :
1509926
ean:
4010886814970
Technical specifications
Number of elements
7
Square drive adapter
3/8
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE TORX SCREWDRIVER BIT SOCKETS MPITX30PM 7 PIECE SET
Screwdriver bit socket set 3/8" 7 pcs TORX T20-50 For recessed TX screws In plastic case Dimensions: 200 x 120 x 38 mm
Technical specifications
Attributes
Logistic Weight
627
g
Number of elements
7
Square drive adapter
3/8
''
Model
T20-T50
Material
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.90
excl. VAT
/
Each
£
203.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 21 PC 1/2 INCH SD SOCKET MODULE
ROEBUCK 897508 1/2 HEXAGONAL SOCKETS SET - 25 PIECES - RB 25 M
WERA 073220 TOOL-CHECK1 SB 38PC
"FACOM 1/2"" IMP SKT SET S.161-3P6U"
ROEBUCK SOCKET SET 1/2IN 22 PIECES 865431
GEDORE IN19 LKM SCREWDRIVER BIT SET 1/2IN SQ DR IN HEX 5-17MM 15 PCE
GEDORE 1500 CT1-1993 U-20 CHECK-TOOL INSERT WITH ASSORTMENT
GEDORE 30 JMU-10 SOCKET SET 3/8 16 PCS HEX 6-19 MM
GEDORE SOCKET MODULE 6626230 1500 ES20
STAHLWILLE 3/8 DRIVE SOCKET SET 96023132
FACOM S.360-3P6 1/2' SOCKET SET 6PT MM S.360 23 PIECE
BAHCO MIXED SQUARE DRIVE SKT SET WITH BI-HEX AND METAL HANDLE - 56 PCS
GEDORE IN19PA 1/2IN DR IMP 9PC IN-HEX SOCKET SET 3/16-5/8IN 6156410
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 75MM
ISS SET08MHDA 1/2 IN DRIVE 3/16-5/8 HEX STUB SET