STAHLWILLE 03030026 1/2 INCH DRIVE X 26MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030026
Rubix:2018597
EAN:4018754005987



Documents
Product details : STAHLWILLE 03030026 1/2 INCH DRIVE X 26MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x42 mm |
|---|---|
| Logistic Weight | 132 g |
| Square drive adapter | 1/2 '' |
| Diameter | 34.4 mm |
| Length | 42 mm |
| Finishing | chromed |
| Weight | 132 g |
Show UNSPSC/ECL@SS
£ 13.82 excl. VAT
/ Each
£ 16.58 incl. VAT
- Usually arrives within 14 working days
