Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 17MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 17MM
3/8'' impact sockets
References
roebuck:
6494654
rubix:
245143
Technical specifications
Square drive adapter
3/8
''
Diameter
17
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 17MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.18
excl. VAT
/
Each
£
11.02
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
BAHCO K7806M-24 POWER SOCKET 1/2 DEEP
GEDORE 3/4DRIVE50MMSOCKET D 32 50
ROEBUCK 1/2DRV DEEP IMP SOCKET 27MM 08M27L
FACOM SOCKET NM.22A
ROEBUCK SOCKET 3/8 DRIVE HEX 1/4 INCH A/F
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 24MM E113592
FACOM SOCKET NK.41A
FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
BAHCO 9500SM-60 SOCKET HEXAGON 1IN
FACOM K.35HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 35MM
GEDORE 1.7/8AF 3/4 DR SKT D 32
BAHCO 7400SM-9 SOCKET 3/8
FACOM SOCKET NM.56A
GEDORE D19-7/8AF BI-HEX SOCKET
FACOM K.41B K-B SOCKET BI-HEX 3/4 INCH DRIVE 41MM