Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
Socket Expert
References
expert:
E030945
rubix:
2517586
ean:
3258950309453
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
46
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 5.5MM 1/4DR SOCKET 20 5,5
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
BAHCO A6800DM-5 SOCKET 1/4IN AEROSPACE
ROEBUCK 880242 1/4IN DRIVE HEX /6 POINT 7/16IN A/F SOCKETS
ROEBUCK 880135 3/8IN DRIVE SOCKET BI-HEX6MM
STAHLWILLE 02420040 3/8 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX
BAHCO A6800DM-14 SOCKET 1/4IN AEROSPACE
T40 1/2 IMPACT SOCKET
GEDORE RED R61001814 18MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET NM.22LA
STAHLWILLE 01410018 1/4 INCH DRIVE X 9/32 HEX SOCKET
FACOM LONG SOCKET STX.16
FACOM SOCKET NS.8LA
BAHCO A7400DZ-7/8 SOCKET 3/8 AEROSPACE
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 32MM 1.1/4 A/F