References
Facom:NS.8LA
Rubix:1240240
EAN:3148516551627



Product details : FACOM SOCKET NS.8LA
NS.LA - 1/2" long 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 151 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x30x30 mm |
| Package weight | 151 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 78 mm |
| Square | 8 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
- Delivery usually within ( 14 ) days
