Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT POZIDRIV NO 1 X 50MM
ROEBUCK BIT POZIDRIV NO 1 X 50MM
1/4" long pozidriv bit
References
roebuck:
4971707
rubix:
1343600
ean:
3660338516047
Technical specifications
Imprint
Pozidriv
Imprint size
PZ1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BIT POZIDRIV NO 1 X 50MM
Roebuck Extra durable Pozidriv bit screwdriver.
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ1
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.40
excl. VAT
/
Each
£
6.48
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
GEDORE RED R62551710 17MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 066310 867/1TZ BIT TX20/25 EXTRA TOUGH TORSION
WERA 056404 851/1BDC BIT PH3/25 DIAMOND BITORSION
APEX BIT 1/4 HEX DRV INSERT 4MM 20530383 MP185-4MM
WERA 071072 3840/1TS BIT HEX 2.5/25 STAINLESS TORSION
WERA 160830 867/4Z BIT TX7/50 EXTRA TOUGH
WERA 071034 3867/1TS BIT TX20/25 STAINLESS TORSION
DEWALT DT7388T-QZ FLEXTORQ PZ3 25MM 5PK
"WERA 380128 842/4 BIT BALLEND HEX 5/32""/89 EXTRA TOUGH"
WERA 071089 3867/4BO SECURITY BIT TX10/89 STAINLESS
WERA 059760 851/4Z BIT PH1/89 EXTRA TOUGH
WERA 057152 857/1Z BIT SPANNER 8/25 EXTRA TOUGH
WERA 066684 871/4 BIT TORQ SET 3/89 EXTRA TOUGH
WERA 057151 857/1Z BIT SPANNER 6/25 EXTRA TOUGH
WERA 060165 868/4 BIT SQUARE 2/50 EXTRA TOUGH