WERA 071072 3840/1TS BIT HEX 2.5/25 STAINLESS TORSION


3840/1 TS Bit

References
wera:05071072001
rubix:2517711
ean:4013288111210
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size2,5 mm
See all Specifications

Product details : WERA 071072 3840/1TS BIT HEX 2.5/25 STAINLESS TORSION


High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Applications

Industrial

Technical specifications


Attributes
ImprintHex / Allen
Imprint size2,5 mm
Length25 mm
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
  • Usually arrives within 14 working days