WERA 057151 857/1Z BIT SPANNER 6/25 EXTRA TOUGH


Spanner Bit

References
wera:05057151001
rubix:80094187
ean:4013288038616
brand logo
brand logo
Technical specifications
Imprint size6 mm
See all Specifications

Product details : WERA 057151 857/1Z BIT SPANNER 6/25 EXTRA TOUGH


Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.

Strengths

For spanner screws
Ductile and tough for hard materials
Suitable for Bosch, Fein, Holz-Her, Lecreux, Metabo
Prevents premature breakage of the drive tip

Technical specifications


Attributes
Imprint size6 mm
Length25 mm
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
  • In stock: Next day delivery