Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
DEWALT DT7388T-QZ FLEXTORQ PZ3 25MM 5PK
DEWALT DT7388T-QZ FLEXTORQ PZ3 25MM 5PK
Screwdriver bit Dewalt
References
dewalt:
DT7388T-QZ
rubix:
255A2717
ean:
5035048089323
Technical specifications
Imprint
Pozidriv
Imprint size
PZ3
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT7388T-QZ FLEXTORQ PZ3 25MM 5PK
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ3
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 135079 840/1Z BIT HEX 7/32""/25 EXTRA TOUGH"
FACOM PHILLIPS BIT EP.691
WERA 056305 840/1Z BIT HEX 2/25 EXTRA TOUGH
GEDORE 6MM 1/4HEX BIT 685-6
WERA 056335 840/1Z BIT HEX 8/25 EXTRA TOUGH
WERA 060185 867/4Z BIT TX8/89 EXTRA TOUGH
GEDORE 8MM SCREWDR BIT 880 8
WERA 071033 3867/1TS BIT TX15/25 STAINLESS TORSION
GEDORE 890 PZD 4 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:4
WERA 056225 800/1TZ BIT SLOTTED 1/5.5/25 EXTRA TOUGH TORSION
WERA 057606 840/1IMP DC BIT HEX-PLUS SW6/25 IMPAKTOR PK10
WERA 066489 867/1Z BIT TX27/25 EXTRA TOUGH
GEDORE SCREWDRIVER BIT 5/16 HEX DRIVE FLAT POINT LONG REACH 6.5MM
WERA 056343 840/1ZBO SECURITY BIT HEX 3/25 EXTRA TOUGH
WERA 059451 800/4Z BIT SLOTTED 0.8/4/152 EXTRA TOUGH