APEX BIT 1/4 HEX DRV INSERT 4MM 20530383 MP185-4MM


Socket Head (Hex-Allen) Hex Insert Bits

References
apex tool:185-4MM
rubix:4531404
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size4 mm
See all Specifications

Product details : APEX BIT 1/4 HEX DRV INSERT 4MM 20530383 MP185-4MM


Apex® 1/4'' socket head (Hex-Allen) hex insert bits, metric from Apex® Fastener Tools formally Cooper Tools. The socket head (Hex-Allen) bit is one of the most common screw drives in not only the aviation industry, but the automotive repair, technology and heavy industry sectors.

Technical specifications


Attributes
ImprintHex / Allen
Imprint size4 mm
Length33 mm
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
  • In stock: Next day delivery