References
Superseded Ref:5094158
Roebuck:4971710
Rubix:1343603
EAN:3660338516078

Documents
Product details : ROEBUCK BIT PHILLIPS NO 1 X 25MM
Ultra-resistant Phillips tip with twist-type round stem able to withstand exceptional load peaks.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph1 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
- In stock: Next day delivery
