EH.6 - Standard Series 6 bits for hex socket screws
Imprint | Hex / Allen |
---|---|
Imprint size | 8 mm |
Logistic Weight | 16 g |
---|---|
Packaged dimensions (D x W x H) | 50x10x10 mm |
Package weight | 16 g |
Imprint | Hex / Allen |
Imprint size | 8 mm |
Length | 50 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days