WERA 060170 868/4 BIT SQUARE 3/50 EXTRA TOUGH

Square-Plus Bit

See technical informationSee documents
References
Wera:05060170001
Rubix:201A9622
Manufacturer :05060170001
EAN:4013288030306
brand logo
Technical specifications
Documents

Product details : WERA 060170 868/4 BIT SQUARE 3/50 EXTRA TOUGH


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6. 3

Strengths

•Suitable for square head socket screws
Tough for hard materials
Prevents premature breakage of the drive tip
1/4" hexagon drive (Wera connecting series 4)

Technical specifications


Attributes
Imprint size#3
Length50 mm
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
  • Delivery usually within ( 5 ) days