Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060188 867/4Z BIT TX20/89 EXTRA TOUGH
WERA 060188 867/4Z BIT TX20/89 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060188001
rubix:
2517991
ean:
4013288030597
Technical specifications
Imprint
Torx
Imprint size
T20
See all Specifications
Product details
Technical specifications
Product details : WERA 060188 867/4Z BIT TX20/89 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
T20
Length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.85
excl. VAT
/
Each
£
7.02
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
ISS MHD06M07EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 7MM
ROEBUCK BIT POZIDRIV NO 2 X 25MM
WERA 060134 867/4Z BIT TX20/50 EXTRA TOUGH
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM
DEWALT DT7396T-QZ EXTREME FLEXTORQ T25 SCREWDRIVER BITS (PACK OF 5)
FACOM PHILIPS HD 3BITS SET EP.103T
WERA 059900 855/4BDC BIT PZ1/50 DIAMOND BITORSION
ROEBUCK BIT TORX TX 25 X 25MM
ROEBUCK BIT SLOTTED 1.0 X 5.5 X 25MM
WERA 060036 855/4Z BIT PZ2/127 EXTRA TOUGH
MHD06M10EL 3/8 DRIVE 10MM EXTRA LONG
WERA 066301 867/1TZ BIT TX6/25 EXTRA TOUGH TORSION
WERA 071075 3840/1TS BIT HEX 5/25 STAINLESS TORSION
ROEBUCK NUT SETTERS MAGNETIC 8 X 50MM
WERA 134681 867/4Z IP BIT TORX PLUS 7IP/50 EXTRA TOUGH