WERA 056225 800/1TZ BIT SLOTTED 1/5.5/25 EXTRA TOUGH TORSION

Screwdriver bit

See technical information
References
Wera:05056225001
Rubix:2573601
EAN:4013288011176
brand logo
Technical specifications
Imprintflat
Imprint size1x5,5
See all Specifications

Product details : WERA 056225 800/1TZ BIT SLOTTED 1/5.5/25 EXTRA TOUGH TORSION


Application:Slotted screws
Drive:1/4" hexagon, suitable for holder conforming to DIN ISO 1173-D 6,3
Design:Torsion shape to prevent premature wear, tough, hardened bits for universal use

Technical specifications


Attributes
Imprintflat
Imprint size1x5,5
Length25 mm
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
  • Delivery usually within ( 5 ) days