ROEBUCK EXTRA LONG BIT PZ 2 X 70MM
1/4" pozidriv extra-long bit
See technical informationSee documentsReferences
Roebuck:4971723
Rubix:1343673
EAN:3660338516191

Documents
Product details : ROEBUCK EXTRA LONG BIT PZ 2 X 70MM
Roebuck Extra durable Pozidriv tip screwdriver.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz2 |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- In stock: Next day delivery
