References
Wera:05066102001
Rubix:2517864
EAN:4013288034045

Product details : WERA 066102 867/1BDC BIT TX15/25 DIAMOND BITORSION
Bit for screws with internal TORX® 1/4″, similar to DIN 3126 C 6,3, BiTorsion diamond-coated
General note: TORX PLUS® tools are superior to TORX® tools with regard to torque transmission due to their larger contact surface with the screw.
The TORX® system and the TORX PLUS® system are only unilaterally compatible: a TORX PLUS® screw can also be handled (to a limited extent) with conventional TORX® tools. However, it is not possible to use TORX PLUS® tools for a TORX® profile screw.
Diamond-coated tip. Especially suitable for threaded joints in sensitive materials and on high-quality surfaces.
General note: TORX PLUS® tools are superior to TORX® tools with regard to torque transmission due to their larger contact surface with the screw.
The TORX® system and the TORX PLUS® system are only unilaterally compatible: a TORX PLUS® screw can also be handled (to a limited extent) with conventional TORX® tools. However, it is not possible to use TORX PLUS® tools for a TORX® profile screw.
Diamond-coated tip. Especially suitable for threaded joints in sensitive materials and on high-quality surfaces.
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx15 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Delivery usually within ( 5 ) days