References
Facom:ENS.208
Rubix:1238532
EAN:3148510239149




Product details : FACOM BIT ENS.208
ENS.2 - Impact bits Series 2 for slotted screws
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
Applications
For use with self-tapping screwdrivers.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Packaged dimensions (D x W x H) | 41x8x8 mm |
| Package weight | 15 g |
| Imprint | flat |
| Imprint size | 8 |
| Length | 41 mm |
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
- Delivery usually within ( 14 ) days
