Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060132 867/4Z BIT TX10/50 EXTRA TOUGH
WERA 060132 867/4Z BIT TX10/50 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060132001
rubix:
2517981
ean:
4013288030535
Technical specifications
Imprint
Torx
Imprint size
T10
See all Specifications
Product details
Technical specifications
Product details : WERA 060132 867/4Z BIT TX10/50 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
T10
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.77
excl. VAT
/
Each
£
3.32
incl. VAT
In stock: Next day delivery
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
WERA 059325 800/4Z BIT SLOTTED 0.8/5.5/50 EXTRA TOUGH
WERA 071084 3855/4 BIT PZ1/89 STAINLESS
WERA 060036 855/4Z BIT PZ2/127 EXTRA TOUGH
WERA 072057 800/1Z BIT SLOTTED 0.8/5.5/25 EXTRA TOUGH
WERA 066489 867/1Z BIT TX27/25 EXTRA TOUGH
WERA 056402 851/1BDC BIT PH2/25 DIAMOND BITORSION
WERA 059310 800/4Z BIT SLOTTED 0.6/3.5/50 EXTRA TOUGH
WERA 059704 867/4KK BIT BALLPOINT TX30/89 EXTRA TOUGH
GEDORE RED R62550410 4MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
FACOM RESISTORX BIT EXR.130L
ROEBUCK BIT SLOTTED 1.6 X 8.0 X 25MM
WERA 066290 867/1Z IP BIT TORX PLUS 40IP/25 EXTRA HARD
FACOM 3MM SCREWDRIVER BIT EH.103
WERA 071072 3840/1TS BIT HEX 2.5/25 STAINLESS TORSION
WERA 056305 840/1Z BIT HEX 2/25 EXTRA TOUGH