ROEBUCK POZI EXTRA HARD GOLD BIT NO 3 X 50MM
1/4" pozidriv torque bit
See technical informationSee documentsReferences
Roebuck:5094157
Rubix:1343656
EAN:3660338517105

Documents
Product details : ROEBUCK POZI EXTRA HARD GOLD BIT NO 3 X 50MM
Extra hard gold Pozidriv bits with round shank type twist.
Designed for wood screws.
Designed for wood screws.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz3 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
- In stock: Next day delivery
