EH.1-Standard Series 1 bits for metric hex socket screws
Imprint | Hex / Allen |
---|---|
Imprint size | 8 mm |
Logistic Weight | 8 g |
---|---|
Packaged dimensions (D x W x H) | 25x8x8 mm |
Package weight | 8 g |
Imprint | Hex / Allen |
Imprint size | 8 mm |
Length | 25 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days