References
Draper:34221
Rubix:382A1275
Manufacturer :34221
EAN:5010559342211

Product details : DRAPER 34221 15 ASSORT 50MM BITS
Assorted bit types 50mm long manufactured from S2 steel in unique plastic storage case.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 91.32 excl. VAT
/ 12 pieces
£ 109.58 incl. VAT
- Delivery usually within ( 7 ) days
